For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fast drying formula leaves no residue
- Safe for use on plastics, rubber and metal
- Contains no CFCs or HCFCs
- Non-conductive up to 25,000 volts
- Volatizes residues that damage electrical and electronic contacts such as oils, greases, flux, dirt and other contaminants.
Insert the plastic extension tube into the valve orifice to clean tight spaces. To clean relatively large surfaces, point the atomizer at the area to be cleaned and press the button. To clean small spaces, insert the extension tube into the atomizer valve and aim directly at the area to be cleaned. Use only on items without the power on. Always allow to dry completely and walk away once the item is turned back on. This data are recommendations given based on our experience. Pre-treatment is recommended for each application or use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!