Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

HIGH-PRESSURE CLEANER HDR 180 COMPACT
HIGH-PRESSURE CLEANER  HDR 180 COMPACT  - 1
HIGH-PRESSURE CLEANER  HDR 180 COMPACT  - 2
HIGH-PRESSURE CLEANER  HDR 180 COMPACT  - 3
HIGH-PRESSURE CLEANER  HDR 180 COMPACT  - 4
HIGH-PRESSURE CLEANER  HDR 180 COMPACT  - 5
HIGH-PRESSURE CLEANER  HDR 180 COMPACT  - 6

For detailed information, other images and documents, please select individual articles from the following table.

HIGH-PRESSURE CLEANER HDR 180 COMPACT

Powerful cold water high-pressure cleaner with hose reel, for medium duty cleaning jobs on an average of 2-4 hours per day. Lightweight metal frame design with big wheels for good mobility.
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
Work comfortably thanks to the easy-to-store high-pressure hose


The integrated hose drum ensures that the hose is always in the right place, minimizing the risk of accidents.


Solid ceramic plunge


High resistant to lubricants, friction, and temperature.


Triplex plunger pump


Operating pressure of 180 bar, 800 hours lifespan


Water inlet filter


Avoids intake of sediment or other particles in the water protects the pump, extend the life.


Self-prime function


Draws water from static sources such as tanks, drums, barrels, etc.


3800ml Integrated detergent tank and self-suction


Full spread on 14 sedan cars with one fill (**average quantity. May vary depending on the concentration of the shampoo).


Self-Suction bottle


Full spread on 3-4 sedan cars (average) with one fill of 1000ml integrated detergent tank.


05 Nozzles Tips


Different pressure and spray width for fatigue free working.


Thermal protector


Protects the motor from overloading.


Total stop system


Relieving the pressure prolongs the service life.


1000 ML attachable foam jet bottle


Rich foam and good surface coverage. Adjustable angle and pressure.


10m hose reel


Wide operating range and easy storage.

Notice

This model was developed for medium-duty application and is aimed to be used on an average of 2-4 hours per day. Failure to comply with this recommendation may lead to premature motor wear of the original 800 hours lifespan.



Operation with detergent: detergent can only be added when the device is operated in low pressure mode.


a) When using detergents, the material data safety sheet issued by the detergent manufacturer must be adhered, especially the instructions regarding personal protective equipment.


b) Remove the cap of the clean detergent bottle. Gently pull the onboard detergent tank out of its storage position.


c) Fill the tank with detergent designed specifically for use with pressure washers.


d) Push the detergent bottle with the opening pointing downwards into the connection for the hose clean detergent.