Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Pressure washer WHL2000-1

For detailed information, other images and documents, please select individual articles from the following table.

Pressure washer WHL2000-1

Compact pressure washer with hose reel, for medium-intensity cleaning work.
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
High pressure facilitates work on very dirty surfaces.


  • Working pressure 130 bar.

  • Flow rate 6.5 l/min.

  • IPX5 protection


Automatic on/off system


  • Features TTS (total stop system).


Easy to use and transport.


  • Compact and comes with hose reel.

  • Mobile support with wheels.

  • 5 m cable.
Notice

Not suitable for industrial use

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.