Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Gearwheel spray
Gearwheel spray - 1
Gearwheel spray - 2
Gearwheel spray - 3
Gearwheel spray - 4

For detailed information, other images and documents, please select individual articles from the following table.

Gearwheel spray

Black, shear-resistant, high-pressure resistant special lubricant
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
Resistant to high pressures


  • Reliable protection against wear even under high pressure demands

  • Noise- and vibration-damping


Shear-resistant


Excellent lubrication including for fast rotating lubrication points



Addition of solid lubricants


Has good emergency running properties (the solid lubricant prevents extreme wear in critical phases of removing the lubricating film).



Contains corrosion protection additives


Penetrates moisture and protects against corrosion



O-ring compatible



Resistant to spray water and salt water, as well as to weak acids and bases



Silicone-, resin-, acid- and bitumen-free

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.