Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

1-component TEXTUPLAST

For detailed information, other images and documents, please select individual articles from the following table.

1-component TEXTUPLAST

1-component coating to return original engraving to plastic

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Features


  • Excellent adhesion and flexibility.

  • Ideal for restoring engravings after repair on plastics such as bumpers, mouldings, coatings and interiors.

  • Adheres to any type of plastic.


Advantages


  • Fast drying.

  • After 10 minutes, dust no longer sticks to it and, after 20 minutes, you can touch it with your hands.

  • Can be painted over 4 hours after applying textuplast.


Benefits


When using as an adhesion primer, acrylic thinner can be used to obtain a thick, thin or primer texture.



Directive 2004/42/EC:


VOC content in g/L: 495 g/L.


Product subcategory: Special finishes. VOC limit value for phase I (2007): 840 g/L.



Directive 2004/42/EC:


VOC content in g/L: 660 g/L.


Product subcategory: Special finishes. VOC limit value for phase I (2007): 840 g/L.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.