Top Gun Turbo gun
For detailed information, other images and documents, please select individual articles from the following table.
Top Gun Turbo gun
Pneumatic tool with a tornado effect used to clean a large variety of surfaces, including hard-to-reach areas.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- High cleaning power.
- Saves on cleaning agents.
- Cleans hard-to-reach areas.
- Quick and effective application.
- Easy to handle.
- Aluminium body.
- Tornado effect using a flexible rotating tube with protection against friction wear.
- Translucent graduated container with a 1,000 ml capacity.
- Working pressure: 6.0 to 10.0 bar.
Application area
Cleaning sofas, car interiors (carpets, seats and roof), ventilation ducts, fuel tank openings and hard-to-reach areas.
InstructionsSpraying:
1. Fill the tank of the gun with water and UNIVERSAL CLEANER (0893 118 861), following the dilution levels shown on the label.
2. Pressure in the compressed air line must be between 6 and 10.0 bar (87 to 145 psi).
3. Squeeze the trigger and spray the product on the surface in a circular motion. Keep the nozzle 1 to 3 cm from the surface.
Note: Keep the flow valve open in the vertical position for this operation.
Removing dirt:
1. Put the flow valve in the horizontal (closed) position.
2. Then follow the same spraying procedure.
Note: When the trigger is squeezed with the flow valve closed (horizontal position), a tornado effect is created, cleaning the surface of dirt.
1. Fill the tank of the gun with water and UNIVERSAL CLEANER (0893 118 861), following the dilution levels shown on the label.
2. Pressure in the compressed air line must be between 6 and 10.0 bar (87 to 145 psi).
3. Squeeze the trigger and spray the product on the surface in a circular motion. Keep the nozzle 1 to 3 cm from the surface.
Note: Keep the flow valve open in the vertical position for this operation.
Removing dirt:
1. Put the flow valve in the horizontal (closed) position.
2. Then follow the same spraying procedure.
Note: When the trigger is squeezed with the flow valve closed (horizontal position), a tornado effect is created, cleaning the surface of dirt.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!