Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

DIGITAL CLAMP METER WITH HOOK CAT III 600 V

For detailed information, other images and documents, please select individual articles from the following table.

DIGITAL CLAMP METER WITH HOOK CAT III 600 V

The CAT III 600 V digital clamp meter with hook is a high-precision tool designed for measuring AC/DC current, voltage, resistance, frequency, capacitance, temperature etc. It is ideal for use in professional electrical environments, complying with international safety standards.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • Complies with IEC 61010 CAT III.

  • Advanced precision with True RMS measurement.

  • Application versatility.

  • Visual and acoustic indicators.

  • Made from high-quality materials, making it durable and very practical.

  • Result hold and maximum value buttons make work faster.

  • Digital display: 6,000 counts with backlighting.

  • Compact and portable design: With built-in flashlight and data hold button.

  • True RMS: Precise measurement of alternating current.

  • Dual impedance: High and low for different applications.

  • Multifunctional: Voltage, current, frequency, resistance, temperature, NCV, continuity and diode testing.

  • Auto power off: Power-saving after 15 minutes of inactivity.
Notice

Do not exceed the maximum input voltage of 600 V. Check the probes and housing before using the equipment. Use personal protective equipment when working in high-voltage environments.