Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Demolition hammer MD 6 CK

For detailed information, other images and documents, please select individual articles from the following table.

Demolition hammer MD 6 CK

Powerful demolition hammer with 15 J of impact energy and SDS-MAX insertion
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
Equipped with two functions.


  • Chisel for construction materials.

  • Vario-Lock that controls the position of the chisel.


Excellent ratio between weight and impact power.


  • Weighs 6.5 kg.

  • Impact energy of 15 J.


Easy to operate.


  • VAT (Vibration Absorbing Technology) system that improves the machine's grip and reduces fatigue during prolonged use.

  • Equipped with an adjustable auxiliary handle for all types of work at any angle.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.