For detailed information, other images and documents, please select individual articles from the following table.
Lube Road chain grease
Liquid grease spray with long-lasting dirt-repellent effect, especially for drive chains.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Excellent adhesion power. The more friction there is between the product and the mechanical parts, the better the product adheres to the surface.
- Lubricates parts exposed to high pressure, impact and vibrations.
- Reduces friction, immediately stops noise between parts.
- Synthetic-based product.
- Resistant to temperatures from 35 °C to 200 °C.
- Solvent evaporates immediately.
- Low viscosity when sprayed.
- Free from silicone, resins and acids.
- Pressure resistance: 295 N/mm.
- Resistant to water, including salt and warm water, meaning that parts stay lubricated.
Advantages
- Synthetic-based product.
- Excellent adhesion power.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Conventional drive chains and those with O-rings, X-rings, Z-rings, shielded bearings, hinges, gears and sliding surfaces.
Shake before use. Clean the surface to which the product is to be applied. Apply the product directly to the point to be lubricated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!