For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High creep capability and very good penetration, effectively protects even hard-to-reach rebates
- Water-displacing effect, penetrates and displaces moisture
- Free from aromatic compounds, suitable for commercially available paints and rubber and plastic components
- High resistance to heat and good flexibility at low temperatures
- Optimal corrosion protection from a layer thickness of just 50 µ
- VOC reduced
- Very high solids content
- Yield: Aerosol ±180 g/m² at 50 µ dry/liquid (1,000 ml container) ±80 g/m² at 50 µ dry
The material temperature should be +10°C to +30°C. After use, turn aerosol can upside down and spray until nozzle is empty.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For long-lasting protection of areas in vehicle body cavities prone to corrosion. Used for subsequent treatment of existing seals and for restoring corrosion protection after accident repair work.
Shake can well before use. Apply a thin coat of cavity wax using the pressure cup spray gun and the corresponding probe. Apply the spray directly or using the probe, depending on the area of use. Operating pressure: 6 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!