For detailed information, other images and documents, please select individual articles from the following table.
Carbo Off
Decarbonizer, carburizer cleaner, and "TBI" throttle body cleaner
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Removes varnish, gum and carbon scale from carburetors and TBI throttle bodies, providing better performance, reduced fuel consumption, and less pollutant emissions.
- Specially formulated to quickly remove varnish, gum, and carbon deposits from carburetors, throttle bodies, manifolds, cylinder heads and valve seats.
- Preventive application helps to reduce the high level of contamination and corrects problems caused by carbonization
- By cleaning valve seats, it allows to achieve higher compression of the cylinders by minimizing leaks
Start the engine until it reaches normal working temperature (about 90°C). Disconnect the hose coming from the air filter to the inlet of the throttle body or carburetor. With the engine at idle speed, spray the product directly on the throttle body and accelerate at the same time in order to make sure that the part is completely covered by the product. Continue spraying until the dirt disappears.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!