Brush seal
For detailed information, other images and documents, please select individual articles from the following table.
Brush seal
Brush seal for aluminium and PVC profiles in both doors and windows; prevents the ingress of light, air currents, dust or other types of contaminants.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Woven bristles move independently to ensure an air-tight seal, even on uneven surfaces. They undergo texturing processes and thermal treatments, which gives them high resistance properties and allows them to keep their original shape for longer.
- The filaments (bristles) are bonded with polypropylene tape, which provides optimum flexibility and high durability.
- The tape material prevents mould formation and is non-corrosive.
- The brush seal is coated with silicone so that it repels water and ensures UV resistance.
- High level of thermal insulation.
- Prevents the ingress of dust and other contaminants.
- Soundproofing.
- Repels water and is UV-resistant.
- Increased durability, with fewer lost filaments (bristles).
- Easy installation into profiles.
Application area
Aluminium and PVC profiles on doors and windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!