For detailed information, other images and documents, please select individual articles from the following table.
Calliper piston pressing tool set, 40 pcs
Set of calliper piston presses to compress brake calliper pistons, for use on the majority of vehicle models and brands on the market.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Frame made from high-strength steel.
- Pieces in the case.
Includes:
- 2 x spindles with left- and right-hand threads.
- 1 grease dispenser tube for use on the spindles.
- 1 x closed, semi-round support plate.
- 1 x closed, round notched support plate.
- 1 x open, rectangular support plate.
- 1 open, semi-round support plate.
- 2 x 3 and 5 mm diameter punches with a length of 160 mm for brake calliper pins.
- 2 x 6 and 8 mm Allen keys for brake calliper retaining bolts.
- 1 x 7/16 pentagonal socket with 1/2 inch drive.
- 1 x 5/16 pentagonal socket with 1/2 inch drive.
- 1 x 3/8 pentagonal socket with 1/2 inch drive.
- 26 x brake piston repositioning adapters.
For use on most major imported and domestic cars, such as: Alfa Romeo, Audi, BAIC, BMW, Citroën, Chirey, Chevrolet, Dacia, Dodge, Fiat, Ford, General Motors, Honda, Hyundai, Iveco, JAC, Jaguar, Jeep, Lancia, Mazda, Mercedes, Mini, MG, Mitsubishi, Nissan, Opel, Peugeot, Renault, Saab, Seat, Skoda, Suzuki, Toyota, Vauxhall, Volvo, Volkswagen etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!