Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Calliper piston pressing tool set, 40 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Calliper piston pressing tool set, 40 pcs

Set of calliper piston presses to compress brake calliper pistons, for use on the majority of vehicle models and brands on the market.
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
  • Frame made from high-strength steel.

  • Pieces in the case.


Includes:


  • 2 x spindles with left- and right-hand threads.

  • 1 grease dispenser tube for use on the spindles.

  • 1 x closed, semi-round support plate.

  • 1 x closed, round notched support plate.

  • 1 x open, rectangular support plate.

  • 1 open, semi-round support plate.

  • 2 x 3 and 5 mm diameter punches with a length of 160 mm for brake calliper pins.

  • 2 x 6 and 8 mm Allen keys for brake calliper retaining bolts.

  • 1 x 7/16 pentagonal socket with 1/2 inch drive.

  • 1 x 5/16 pentagonal socket with 1/2 inch drive.

  • 1 x 3/8 pentagonal socket with 1/2 inch drive.

  • 26 x brake piston repositioning adapters.
NoticeDo not use impact tools as they could deform the spindles and adapters.