Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Bearing retainer High strength, small gaps

For detailed information, other images and documents, please select individual articles from the following table.

Bearing retainer High strength, small gaps

Fast-curing anaerobic compound for retaining cylindrical parts that fills small gaps.

See product details

Available in 2 versions
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
Easy to apply, avoiding the expansion and shrinking of parts for assembly



Resolves tolerance problems


  • Able to fill free gaps up to 0.25 mm in diameter


Maximum resistance at room temperature


  • Allows working temperatures between -54 °C and 150 °C


Excellent ability to hold, seal and lock bearings, avoiding the need for retaining elements such as Seeger locks or pins


  • Maximum gap fill of 0.25 mm and over 25 Nm of torque resistance after 24 hours of curing

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.