For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder WEP800
Tool suitable for cutting and roughing materials and stone without the use of water.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Consistent performance and speed.
- 800 W motor.
- Motor with dual anti-abrasion protection.
- Brushes are easily accessible without having to dismantle the tool.
Compact, ergonomic and safe design.
- Optimal balance and compact design.
- Auxiliary handle with two positions.
- Safety slide control.
- Spindle lock button for disc replacement.
- Weighs 1.7 kg
Never use the tool if the electrical cable is damaged. Never charge the tool using an electrical cable. Never use the tool for polishing work. Never use the machine in conjunction with accessories that were not designed to be used with the tool. Never use damaged discs. Never place your hands near the disc when the tool is in use. Never use cutting or grinding discs that require water cooling. Never use this tool in contact with water. Never use without protection.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Read the instruction manual carefully. Always handle the tool using the rubber grip and wear suitable gloves when there is a risk of electrical cables breaking. Secure the tool with both hands during cutting or roughing work. Keep the protective layer securely attached to the tool. Always wear appropriate PPE for the task in hand. Keep people away from the work area. Anyone else entering your work area must wear PPE. Always keep the tool and any openings clean.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!