Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Decorative trim adhesive tape

For detailed information, other images and documents, please select individual articles from the following table.

Decorative trim adhesive tape

For securing decorative and practical trims, emblems, lettering, panels and brackets in the automotive industry. In conjunction with mechanical fastening elements for securing spoilers.

See product details

Available in 2 versions
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
Excellent adhesion


  • The tape offers excellent application reliability as soon as it is fitted. A very high final strength is achieved after a bonding time of 24 hours

  • Adheres very well even to rough and slightly uneven substrates


Foam backing


The tape dampens vibrations and enables the various expansion behaviours of different materials to be compensated.



High degree of resistance to temperatures, UV and weathering


  • The adhesive tape can be used both indoors and outdoors

  • Does not lose any adhesive force even at elevated temperatures
Notice

Recommended processing temperature 18°C to 35°C

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.