Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

MS POLYMER 40 ADHESIVE SEALANT

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

MS POLYMER 40 ADHESIVE SEALANT

MS polymer 40 is a one-component adhesive and sealant, based on silane-modified polymers. It is highly elastic, resistant to high loads and UV rays and perfect for bonding and sealing most substrates and surfaces (porous and non-porous). Recommended for the construction sector, engineering, marine construction, automotive industry and adhesion and sealing jobs both indoors and outdoors. MS polymer 40 combines strong bonding power with high elasticity and perfect sealing.

See product details

Available in 2 versions
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
  • Flexible and UV resistant.

  • Can be applied on both wet and submerged surfaces.

  • Adheres excellently to various substrates.

  • Non-corrosive on metals.

  • Can be painted.

  • Does not stain.

  • Supports 100 kg/cm².

  • Excellent adhesion on a variety of porous and non-porous substrates, such as: PVC, wood, MDF, concrete, masonry, tiles and bricks, natural stone, glass, laminated glass, ceramics and porcelain, aluminium, steel, stainless steel, zinc etc.

  • Weatherproof.

  • Can be painted, even when fresh, with most paints.

  • Odourless.

  • Can be applied on substrates that are wet or submerged in water.

  • Free from solvents.

  • UV resistant.

  • Internal and external use.

  • Resistant to temperatures from -40 °C to 90 °C.
Notice

Not recommended for bonding structures.


Not suitable for sealing aquariums.


Do not apply the product to materials that perspire oil or are vulcanised with sulphur.


Not recommended for applications constantly exposed to salt water or chlorine.