For detailed information, other images and documents, please select individual articles from the following table.
High-temperature silicone Trigger-operated pressurised RTV
Pressurised, non-corrosive, neutral silicone that maintains its flexibility at high temperatures of up to 300 °C. Ideal for multiple industrial applications and automotive use.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy-to-apply format.
- Practical container with built-in applicator that keeps the product under pressure, helping bead formation.
Premium quality, with excellent elasticity and resistance to chemicals and the environment.
- 450 % elasticity.
- Resistant to temperatures from -60 °C to 300 °C, with the ability to withstand temperature peaks.
- Highly resistant to diesel, fresh and salt water, gas, vapours and UV rays.
Non-corrosive.
- Releases no acid and can be applied on sensitive metals.
- Almost odourless when drying.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
For sealing mechanical components, such as water pumps, oil tanks, valve covers, thermostats etc., as well as maintaining boilers and industrial equipment in general.
Clean surfaces before application, removing dust, dirt, grease and the remains of previous adhesives. Apply the sealant to one of the surfaces, forming a uniform bead, and leave for 5-10 min. Join the pieces before skin forms. Avoid over-tightening the screws. No need for waiting times when used on small surface areas.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!