3/8-inch socket wrench assortment 19 pieces
For detailed information, other images and documents, please select individual articles from the following table.
3/8-inch socket wrench assortment 19 pieces
Imperial socket wrench, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Extensive assortment in metal box, 19 pieces
- This assortment contains an ideal supplementary set using inches for workshop and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- You can spot at a glance which tools are missing
Perfect for many practical applications
- 15 short sockets for hexagon screws 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8 inch
- With cardan joint and two extensions measuring 125 mm and 250 mm
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces the costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!