Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

3/4" spiral socket set

For detailed information, other images and documents, please select individual articles from the following table.

3/4" spiral socket set

Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.
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
Precision-manufactured conical spiral profile



3/4" drive in line with to DIN 3122



All sockets also have wrench flats for external drive size 36



Supplied in metal box with high-quality foam insert with clamping effect



Impact screwdrivers suitable



Simple extraction of stripped screws or nuts


thanks to conic spiral shape



Huge savings of time


thanks to quick loosening instead of heating up or drilling out



Ideal for threaded rods or studs


thanks to exterior wrench adapter



Contents: 7 pcs.


  • 6 x 3/4" spiral socket

27 mm, 30 mm, 32 mm, 33 mm, 34 mm and 36 mm


  • 1 x 3/4" ejector punch