Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Pick-up truck protector Würth Liner

For detailed information, other images and documents, please select individual articles from the following table.

Pick-up truck protector Würth Liner

Two-component, black bedliner coating with a 2C acrylic polyurethane base providing high protection levels for pick-up trucks.

See product details

Available in 2 versions
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
Resistant, with excellent adhesion to different surfaces.


  • Resistant up to 85 °C once applied.

  • Contains UV filter.

  • Provides anti-corrosion protection to surfaces.

  • High mechanical resistance to abrasion and the sliding of heavy loads.


Can be repainted. Great quality and performance.


  • Provides 2.3 m²/L (200 microns)

  • Can be painted with most modern paint systems
Notice

For application with a UBS underbody spray gun, add the recommended amount of catalyst directly to the container. Drying with an infra-red lamp is not recommended. Light sanding with a Würth abrasive sponge is recommended if repainting after 24 hours

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.