B3 PU FOAM  Low expansion 
		
	For detailed information, other images and documents, please select individual articles from the following table.
B3 PU FOAM Low expansion
Moisture curing PU foams in a pressurized canister. Excellent adhesion to most substrates, and good thermal and acoustic insulation characteristics.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
One-component, ready to use multi-purpose Polyurethane foam
For use with a foam application gun or a straw
Fitted with a plastic adaptor head
Wide application:
- Especially suitable for applications in the construction sector in insulation and installation
- Sound insulation
- Thermal insulation
- High insulation
- Sealing
- Moisture-proof
- Dust-proof
- Gas isolation
- Filling structural vacancies
- Engineering holes and various cracks
Notice
							
						- Keep away from children.
- Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Application area
- Suitable for fixing with parquet flooring, laminate flooring and solid wood flooring.
- Suitable for bonding with facing board and cardboard in room.
Instructions
				   		- Shake can vigorously for 60 times before using
- Clean and pre-moisten surface before using
- Firmly screw can on adapter, and turn the flow adjustment screw anticlockwise
- Vertically fill gaps from the bottom, fill the foam about 75% of the space
- Foam starts curing in 10 minute. Wait for one hour before doing next step
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!