Polishing machine WPP 1200-2
POLR-EL-(WPP1200C-2)-180MM-1200W-220V
Art.-no. 0702452200
EAN 4061975988621
Register now and access more than 125,000 products
Ergonomic and powerful.
- Equipped with side handle.
- Offers greater comfort, allowing use over long periods without effort.
- Continuous speed regulation with 6 reference positions between 900 and 3,000 rpm.
- Constant speed regardless of pressure exercised.
Robust, strong, safe construction.
- Has RoHS (Restriction of Hazardous Substances) certification.
- Comes with a shaft lock button.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
For polishing vehicle paintwork of all kinds on high-quality, professional jobs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!