Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Polish Power Cut "Step 1"

Polish POWER CUT Step 1
POL-(POWER CUT)-STEP1-1KG

Art.-no. 0893150961

EAN 4061975958129

Prices for customers after login
Polish Power Cut "Step 1"

Art.-no. 0893150961

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast cutting polish. Effectively removes marks caused by P1200 grain sandpaper for an excellent shine. Designed for finishing highly hardened paint and lacquers.

High-quality, high-performance polish that does not affect vehicle colours.



Does not stain rubber or plastic.



Easy to apply and remove.


  • Its water base makes it easy to clean.

  • Non-greasy.

  • Becomes powdery during application and does not adhere to the surface.


Can be applied in poorly ventilated enclosed areas


  • Not harmful to health

  • Leaves no powder in suspension after polishing

  • Has a pleasant fragrance
Notice

Can be applied by hand but machine application is recommended

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

A polishing product with micro-abrasives developed especially for automobile painting and removable with little risk of scratching. Increases surface shine.


Compatible with smooth metallic paints.

Instructions

The surface to be worked must be clean and dry to avoid compromising the results. Würth silicone remover is recommended for cleaning surfaces. Sand surfaces if necessary to identify critical areas. Use circular movements if applying by hand. Finish with a Würth microactive cloth.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Polish Fine Polish Step 2

POL-(FINE POLISH)-STEP2-1KG

Medium-cut liquid polish for continuing the micropolishing process on hardened paints and lacquers.

x 1 pcs
Polish Ultimate Gloss Step 3

POL-(ULTIMATE GLOSS)-STEP3-1KG

High-performance, ultra-fine polishing compound. Its unique formulation removes spiral marks and holograms, achieving an unsurpassed shine with no marks.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information