Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Pocket slide calliper with top locking screw and flat depth gauge

Pocket vernier gauge locking screw top
PRECCAL-(0-150MM)

Art.-no. 071576 015

EAN 4046777623987

Prices for customers after login
Pocket slide calliper with top locking screw and flat depth gauge

Art.-no. 071576 015

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Measuring surfaces ground and lapped

  • Nonius and scale matt chrome-plated

  • Rear with thread table
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Vernier scale

0.05 mm

Length of jaw

26 mm

Material

Carbon steel

Product weight (per item)

96.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information