Pneumatic random orbital sander ergonomic
Pneumatic random orbital sander ergonomic
RANORBSNDR-PN-EC-6IN-ERGON-12000RPM
Art.-no. 0703754003
EAN 4066443038266
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Diameter of sanding plate | 150 mm | 
| Sanding stroke | 5 | 
| Max. idle speed | 12000 rpm | 
| Power output | 372 W | 
| Operating pressure | 6.3 bar | 
| Air consumption | 113 l/min | 
| Weight of machine | 0.83 kg | 
| Min. hose inner diameter | 3/8 in | 
 
