Pneumatic jigsaw DST 380 standard
Pneumatic jigsaw DST 380 Standard
JIGSAW-PN-STANDARD-6CFM-STROKE10000
Art.-no.
0703882
EAN 4050641028068
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rugged body saw for service life and tough applications.
Protects from unwanted activation
Safety valve lever
Pleasant to work with
Rubberised handle
Suitable for overhead work
Saw blade rotates 180°
Flexible use
Integrated power control to suit respective application
Precise setting of cutting depth and increased blade life
Adjustable guide
Notice
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
Product information
Datasheets(X)
Application area
Ideal for cutting aluminum, plastic, fiberglass (max. 4 mm) and metal sheets up to 1.6 mm.