Pneumatic eccentric rotary sander DTS 151S
Pneumatic orbital disc sander DTS 151S
RANORBSNDR-PN-DTS150-280W-D2,5MM
Register now and access more than 125,000 products
Powerful pneumatic motor
Effective working progress.
Drive features three balance points
Minimal vibrations, which means the best possible sanding results and fatigue-free working.
Continuous speed control with safety switch-off
Optimum adaptation of the sanding insert and paper change without decoupling the compressed air.
For external dust extraction
Minimal dust buildup thanks to optimum extraction options with vacuum cleaners or stationary extraction systems.
Extremely compact housing design
Ergonomic shape, handles beautifully.
Datasheets(X)
Max. idle speed | 12000 rpm |
Power output | 280 W |
Operating pressure | 90 psi |
Air consumption | 57 l/min |
Weight of machine | 0.7 kg |
Min. hose inner diameter | 10 mm |