Pneumatic drill 3/8 inch reversible
Pneumatic drill 3/8 inch reversible
DRL-PN-(DBM-RL)-3/8
Art.-no. 0703190038
EAN 4065746806312
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Drill chuck holder | 3/8 inch x 24 UNF | 
| Max. drill chuck span width | 10 mm | 
| Max. idle speed | 1800 rpm | 
| Power output | 0.5 hp | 
| Operating pressure | 90 psi | 
| Air consumption | 6 Cubicfeet/minute | 
| Min. hose inner diameter | 10 mm | 
| Weight of machine | 1.1 kg | 
| Length x width x height | 190 x 40 x 145 mm | 
| Thread type x nominal diameter in inches | NPT 3/8 in | 
 
