Pneumatic brush sander DBS 3500
Pneumatic brush sander, DBS 3500
BRSHSNDR-PN-DBS3500
DBS3500
Art.-no. 07033510
EAN 4038898739210
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films
No smearing or clogging of tool
Optimal speed keeps the heat down
Long-life brushes
Hardened wire tips
Quick to work with
Belts suited for all kinds of materials
Range of application options
Different brush types
Notice
Plug-in nipple not included
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
- Ideal for cleaning weld seams during repair work, removing paint and rust from vehicle bodies, and removing protective lacquer from repair panels
- The 23-mm brush belts are ideal for use on larger areas
- The 11-mm brush belts are set apart by extremely good performance and ease of use in inaccessible areas.
| Operating pressure | 6.3 bar | 
| Type description | DBS 3500 | 
| Max. rotation speed | 3500 rpm | 
| Min. hose inner diameter | 9 mm | 
| Weight of machine | 1.1 kg | 
| Length x width x height | 280 x 71 x 150 mm | 
| Air consumption | 110 l/min | 
| Thread type x nominal diameter in inches | R 1/4 in | 
					Pneumatic brush sander DBS 3500 including:
				
			
						
							1
						x
					
					
				
							
								
									Description:
								
								
									
					
					
						
										23 mm		
									
								
								For accepting brush belts		
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
				
							
								
									Description:
								
								
									
					
					
						
										11 mm		
									
								
								For accepting brush belts		
							
						
				
					Quantity:
					
						1
					x
				
			
		
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
	Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
 
 
