Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Pneumatic Belt Grinder

Pneumatic belt sander for 1/2 x 18 inch 3 belts
BLSNDR-PN-1/2X18IN

Art.-no. 07032712

EAN 4065746285346

Prices for customers after login
Pneumatic Belt Grinder

Art.-no. 07032712

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This all-round sanding belt for unalloyed steel and non-ferrous metals was specially designed for dry sanding with high removal rates and well as excellent stability and tear resistance. This sanding belt is suitable for a wide variety of jobs ranging from removal of rust or paint to welding preparation.
  • High edge stability, high tear resistance

  • High performance for all metals

  • Aggressive cut
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Removing paint

  • Removing rust

  • Weld preparation

  • Sanding down

  • Surface treatment

  • Deburring

  • Blending

Operating pressure

90 psi

Air consumption

4 Cubicfeet/minute

Grinding belt width

1/2 in

Min. hose inner diameter

1/4 in

Thread type x nominal diameter in inches

NPT 18 in

Length

15.15 in

Width

1/2 in

Weight of machine

1.98 lb

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information