Pipe tape PVC flame retardant
Pipe tape PVC flame retardant
ADHTPE-SILVER-48MM-30M
Art.-no. 0874100298
EAN 4050641846310
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For sealing ventilation and air-conditioning ducts, protection and wrapping of pipes
PVC joining tape
Self-extinguishing tape
Ideal for joining a large variety of materials, including concrete underlay and plastic sheeting
Specially formulated adhesive with aggressive tack
Excellent conformability and UV resistance
Product information
Datasheets(X)
Thickness | 0.13 mm |
Colour | Silver |
Width | 48 mm |
Length | 30 m |
Min./max. temperature resistance | -5 to 60 °C |
Min. processing temperature | 0 °C |
Ultraviolet resistance | Yes |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at room temperature, in the original container |