Peel & Patch
Cover film w. adh. strip UV-resistant PEEL&PATCH
BDYWRKSEAL-PEEL-PATCH-3X6IN
Art.-no.
0681001500
EAN 4046777912418
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The one-step fix that requires NO mixing NO measuring NO mess NO tools
- Extremely durable fiberglass, reinforced polyester/ plastic
- Flexible and waterproof, weather and UV resistant
- Can be drilled, tapped, sanded and painted in less than an hour
- Resistant against many chemicals, solvents and oils
- Temperature resistant form - 40°F to 390°F
- No shrinkage or expansion during the application or after curing
- Bond to all hard surfaces expect polypropylene (PP)
- Fast curing (starting at 5 minutes depending on UV intensity)
Product information
Datasheets(X)
Application area
Automotive, Trucks & Transport:
- Bumpers, radiators, rusted areas and exhausted leaks, fuel tanks, and lines, box bodies, headlamp housings, all kinds of plastics (except polypropylene) and body components
Industry:
- Repair and maintenance of roofs, steps, tanks, pipes, lines, gutters, switch boxes and more
Maintenance:
- Prototyping, modeling, windows, doors, fences, roofs, drainage, lines, pools, sanitation systems, tanks, and various surfaces like glass reinforced plastic, wood, metal, glass, ceramics, concrete and plastics
Colour | Grey |
Verarbeitungstemperatur min./max. | 4.44444444444446 to 0 °C |
Ultraviolet resistance | Yes |
Lagerfähigkeit ab Herstellung / Bedingung | 36 Month / at room temperature, in the original container |