Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Parallel vice made of forged steel

Bench vice K2
PARAVCE-K2-140MM

Art.-no. 071467102

EAN 4011231721264

Prices for customers after login
Parallel vice made of forged steel

Art.-no. 071467102

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable and robust vice
  • Forged steel and high-quality finish ensure robustness and durability

  • The die-forged rear jaw with anvil can also be used for straightening and hammering

  • Induction-hardened clamping jaws ensure a firm hold

  • Front opening makes it ideal for workbenches with limited space

  • Available in various clamping jaw widths with different opening widths
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of clamping jaw (B1)

140 mm

Max. clamping width (A max)

180 mm

Clamping depth (T)

90 mm

Max. pipe diameter

100 mm

Min./max. pipe diameter in inches

3/4-4 in

Length (L1)

450 mm

Height (h)

215 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information