Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Painting booth protective film 4 in 1

Paint booth masking film
MASKFLM-ADHSTR-PAINTBOOTH-L20M

Art.-no. 0992417260
EAN 4053479411927

Prices for customers after login
Painting booth protective film 4 in 1

Art.-no. 0992417260

Prices for customers after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

4-layer protective film for painting booths and spot repair areas
  • One-off application and multiple reuse thanks to four layers

  • Extends the lifetime of the paint booth by years

  • Optimum protection against paint mist

  • Statically charged — less trapped dust and reworking

  • Quick and easy installation and removal — only requires one person

  • Long operating time — depending on paint quantities, each of the four layers can be left in the paint booth for an extended period.

  • Heat-resistant adhesive tape that can be removed without residues

  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects painting booths and spot repair areas against dust and paint mist.

Instructions

1. Apply the paintwork protection film at the required height and unroll along the interior walls.


2. Stretch the first layer downwards and smooth.


3. After use, remove the first layer at the perforation below the adhesive strip.


4. Stretch the next layer downwards and smooth.


5. Once the last layer has been used, pull off the protective film and the adhesive strip, and apply a new roll of 4 in 1 painting booth protection.

Material

PE - Polyethylene

Length

20 m

Width

2.10 m

Foil thickness

12.5 µm

Max. temperature resistance

140 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information