Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

PVC gloves

Chemical protective glove PVC triple
PROTGLOV-CHEM-PVC/COTTON-BLUE-SZ9

Art.-no. 089943709

EAN 4045989277308

Prices for customers after login
PVC gloves

Art.-no. 089943709

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complex Risk Certificate PPE Cat. III


IN ACCORDANCE WITH EN 420:2003+A1/09, EN 388:2016, EN ISO 374-1:2016 AND EN ISO 374-5:2016



  • Made of triple-dipped PVC with a cotton inner.

  • Waterproof.

  • Total length of 30 cm to ensure good waterproofing.

  • Thicker coating over the hand area.

  • Good tear resistance.

  • Highly resistant to the following chemicals: sodium hydroxide, sodium hypochloride, hydrochloric acid and ethanol, as well as oil.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stone, construction, metal, agriculture (especially in harvesting), fishing, forestry industries etc.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information