PVC Insulation Tape
Insulating tape, electrical, PVC
INSUTPE-PVC-BLACK-19MMX18,3M
Art.-no.
0985201
EAN 4045989541669
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Highly flexible electrical insulation tape with excellent adhesion
- Flame retardant.
- Heat and cold resistant.
- Highly flexible.
- Excellent adhesion.
Product information
Datasheets(X)
Chemical basis | Polyvinyl chloride |
Colour | Black |
Larghezza | 19 mm |
Lunghezza | 18.3 m |
Thickness | 0.173 mm |
Min./max. temperature resistance | 0 to 80 °C |