Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

OAT coolant concentrate

Radiator anti-freeze concentrate OAT
RADANTIFREZ-ORGANIC-PURE-RED-1LTR

Art.-no. 0892332165

EAN 4099618368387

Prices for customers after login
OAT coolant concentrate

Art.-no. 0892332165

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

An ethylene glycol based fluid with non-depleting OAT corrosion inhibitors that provides maintenance-free protection against freezing, boiling and corrosion

• Compatible with all engine metals including aluminium and ferrous


metals.


• Excellent cavitation protection resulting in reduced repairs to the thermostat,


radiator and water pump.


• Suitable for light loaded engine vehicles.


• The long life properties are achieved through the use of virtually non-depleting corrosion inhibitors.


• Free of nitrites

Notice• Please store the product in dark or weak light environment at normal temperature and humidity.
• Please don‘t mix with other brands and different kinds of antifreeze.
• Clean and soft water is preferred for the dilution.
• These instructions are only recommendations which are based on our experience. We advise preliminary testing before use.
• Please refer to the vehicle manufacturer‘s manual and instructions.
• Mixtures of more than 70 vol.% concentrate or less than 33 vol.% in water are not recommended
• GB 29743-2013
• ASTM D3306, SAE J1034
• JIS K2234
• BS6580
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIt is suitable for light load vehicles and not recommended for heavy load vehicles.
Instructions• Drain and flush the cooling system, using Wurth Radiator Cleaner.
• Refill the cooling system with OAT coolant concentrate and deionized water.
• The boiling point is 105.5°C, freezing point is -15°C at 33% concentration; The boiling point is 108°C and freezing point is -35°C at 50% concentration.
• Always note and follow the vehicle manufacturer‘s operating instructions.
• Do not mix coolants.

Product weight (per item)

1.100 kg

Density/conditions

1.11 g/ml / at 60°F

Weight of content

1 kg

Colour

Red

Chemical basis

Ethylene glycol

Contents

1 l

Shelf life from production/conditions

3 Years / storage in a dry place protected from light, 5°C to 40°C

Freezing point

-118 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cooling system tester with inflatable sealing bladder

CLSYSTEST-BLADDER

Universal application for pressure testing on radiator systems thanks to unique sealing system.
x 1 pcs
Anti-freeze tester For coolant

ANTIFREZTEST-COOLINGWATER

For ethanediol (ethylene glycol) and water mixtures, with the exception of G13
x 1 pcs
Measuring cups With pouring spout

MSREJUG-DRAINFUNNEL-3LTR

Ideal for transferring oil, coolant, screenwash etc.
x 1 pcs
Plastic funnel with removable sieve

FUNL-PLA-FILTER-H240MM-D235MM

x 1 pcs
Radiator sealant HP

CLSEAL-HP-150ML

High-performance cooling system protection for all modern vehicle types with crossflow cooling systems
Radiator cleaner

RADCLNR-250ML

Suitable for all engines
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information