O-ring inch set for maintenance
O-ring silicone inch set 382 pcs
RG-O-SORT-SILICONE-HIGHTEMP-382PCS
Art.-no. 0964469382
EAN 4066443016905
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
O-ring inch set for maintenance.
- Static and dynamic seals, resistant to petroleum-based lubricants, mineral oils, hydraulic fluids, gasoline, alcohol, LPG, air etc.
- Material: nitrile rubber (NBR).
- Working temperature: -40 °C to +120 °C.
- Hardness: 70 +/-5 Shore A.
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application areaGeneral sealing.
| Product weight (per item) | 1.000 g | 
 
