Neutral silicone multi-purpose W-MAX
SILSEAL-NEUT-(W-MAX)-GENR-TRANSP-280ML
Art.-no. 5982171570
EAN 4068362161391
Register now and access more than 125,000 products
Superior Weatherproofing
Elevated weather resistance. It forms a durable, watertight seal that effectively repels rain, snow, and UV rays, ensuring long-lasting protection.
Exceptional Non-Slump Properties:
Allows for clean, professional-looking applications, even on vertical surfaces, ensuring a flawless finish.
Non-Corrosive & Gentle
Engineered to protect the surrounding materials from damage. Safe for use on a variety of surfaces without the risk of corrosion or discoloration.
Primeless Adhesion
Bonds securely to a wide range of materials, including glass, metal, wood, ceramic, and more, eliminating the need for a primer in most cases.
Neutral Cure & Colorless
Seamless seal. Cures without emitting strong odors or releasing acidic byproducts, making it ideal for indoor and sensitive applications. The colorless finish blends seamlessly with most surfaces, ensuring a clean, professional aesthetic.
Datasheets(X)
Joints and gaps in general.
For interior and exterior glass decoration.
APPLICATION TEMPERATURE:+5 ℃ to +45 ℃
1. Surface must be clean and free from grease and old glue.
2. Apply the silicone around 1~2mins after cleaning the surface.
3. For a better appearance, cover the surrounding areas of the application with masking tape.
4. Cut the nozzle to desired size and extrude the sealant. Immediately after sealant application, make it smooth and remove the masking tape before the sealant dries up.
Container | Cartridge |
Contents | 280 ml |
Chemical basis | Silicone |
Fungicidal properties | Yes |
Colour | Transparent |
Min. skin-formation time | 11 min |
Ultraviolet resistance | Good |
Continuous motion absorption | 15 % |
Density | 0.98 g/cm³ |
Full curing speed/conditions | 1 m/min / 23°C and 50% relative humidity |
Shelf life from production | 12 Month |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Coating compatibility | No |
Min. breaking elongation | 100 % |
Breaking elongation conditions | for 2-mm film |