Mounting tweezers
Mounting tweezers, crossed
PRECTWZR-CROSSED-160MM
Art.-no.
071408 07
EAN 4011231709576
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Crossed, clamping, flat-wide
- Jaws: Fine toothing
- Surface: High-gloss nickel-plated, polished
Product information
Datasheets(X)
Application area
Inserting and unsoldering of horizontally arranged components.
![]() | |
Length (L) | 160 mm |
Jaws width | 10 mm |
Surface | Nickel plated |
Product weight (per item) | 31.000 g |