Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Mould release agent for plastic moulds w. silicone

MOULDRLSEAGNT-SILICONE-300ML

Art.-no. 0890500011

EAN 4061975805980

Prices for customers after login
Mould release agent for plastic moulds w. silicone

Art.-no. 0890500011

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

300 ml

Colour

Colourless

Smell/fragrance

Odourless

Chemical basis

Butane

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at max. 50°C

Max. temperature conditions

50 °C

Density

0.97 g/ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information