Mobile grease pneumatic lubricator with trolley
Grease dispenser trlly, comp. air, 20–60kg barrels
GRSEGUN-PN-DRUMTROLLEY-ST/RBR-(MFPS-60)
Art.-no. 098658 032
EAN 4056807199566
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Mobile grease preumatic lubricator with trolley bor barrels up to 60 kg
- Pneumatic grease pump - compression 50:1
- For grease type up to NLGI-2 consistency
- Equipped with pressure regulator and moisture separator equipment
- Air intake fitting - 1/4” quick coupler
- Applied for barrels up to 60kg
- Max. pressure – 400 bar
- Volume – max. up to 800 g/min
- Work pressure – 5-8 bar
- Noise level (dB) - 82
Product information
Datasheets(X)
Length | 4 m |
Material | Steel / rubber |
Colour | Red/white (base material) |
Product weight (per item) | 19.000 kg |