Mobile grease pneumatic lubricator with trolley
Grease dispenser trlly, cmp. air 180–220kg barrels
GRSEGUN-PN-DRUMTROLLEY-ST/RBR-(MFPS-220)
Art.-no.
098658 033
EAN 4056807199559
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Mobile grease pneumatic lubricator wit trolley for barrels up to 220 kg
- Pneumatic grease pump - compression 50:1
- For grease type up to NLGI-2 consistency
- Equipped with pressure regulator and moisture separator equipment
- Air intake fitting - 1/4” quick coupler
- Applied for barrels up to 220kg
- Max. pressure – 400 bar
- Volume – max. up to 800 g/min
- Work pressure – 5-8 bar
- Noise level (dB) - 82
Product information
Datasheets(X)
Length | 400 mm |
Material | Steel / rubber |
Colour | Red/white (base material) |
Product weight (per item) | 35 kg |