Microfibre cloth for glass seamless
MICROCLTH-FOR-GLASS-BLUE-35X35CM-1PC
Art.-no. 0899900153
EAN 4068362157479
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | 85% cotton, 15% polyamide |
Length x width | 35 x 35 cm |
Colour | Blue |
Length | 35 cm |
Width | 35 cm |
Product weight (per item) | 280.000 g |
Max. absorption | 250 % |