Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

MS 12-A cordless multi cutter

Cordless multi cutter MS 12-A
MULTICTR-CORDL-(MS 12-A)-2X2AH

Art.-no. 5700140002
EAN 4065746472456
Prices for customers after login
MS 12-A cordless multi cutter

Art.-no. 5700140002

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Small size, compact and ergonomic
  • Indispensable during interior finishing for sawing, sanding, rasping and scraping of various materials

  • Very user-friendly and ergonomic thanks to the small handle diameter

  • Lightweight design for easy handling and excellent user comfort

  • Ergonomic design and non-slip surface for optimal handling

  • Infinitely variable speed means you can get the right speed for every application
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V

Min./max. idle orbital rate

5.000-20.000 1/min

Oscillation stroke

2.8 Degree

Tool holding device

Starlock

Weight of machine with rechargeable battery

1 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Product weight (per item)

0.800 kg

MS 12-A cordless multi cutter including:
Rechargeable battery For Würth power tools Li-ion 12 volt
2 x
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/2,0AH

Description:
2 Ah
Compact 12-V battery
Quantity: 2 x
Charger 12 volt AL 40-LI For rechargeable battery LI 10.8 volt and 12 volt
1 x
Charger 12 volt AL 40-LI For rechargeable battery LI 10.8 volt and 12 volt

CHRG-(AL40-LI)

Description:
12 V
Quantity: 1 x
Plastic carrying bag
1 x
Plastic carrying bag

BG-12V-280X430X120MM

Description: Transport bag for 12 V cordless power tools
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information