Leak stop adhesive EXPRESS
Leak stop adhesive EXPRESS
STRUCADH-LKSTOP-(EXPRESS)-GREY-400G
Art.-no. 0892327282
EAN 4061975938404
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 230 ml |
Container | Tube |
Chemical basis | MS hybrid polymer |
Colour | Ash, dark |
Density/conditions | 1.71 g/cm³ / at 20°C |
Min./max. processing temperature | -40 to 90 °C |
Shelf life from production/conditions | 15 Month / at max. 50°C |