Laser distance meter with spirit level
LASRDISTM-50M
Art.-no. 5709300842
EAN 4099618870569
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Max. length measuring range | 50 m |
Number of rechargeable batteries/batteries | 1 PCS |
Type of rechargeable battery/battery | Alkali |
Length | 112 mm |
Width | 50 mm |
Height | 25 mm |
Min./max. temperature conditions | 0 to 40 °C |
IP protection class | IP 02 |
Error of measurement for length (+/-) | +/- 1.5 mm |
Laser category | 2 |