Lamella flap disc
Lamella flap disc, others
FLPDISC-FIBER90-G80-D115MM
Art.-no.
0579400080
EAN 4066443082528
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Grid size | 80 |
Design | Bended |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Aluminium oxide |